This item is Discontinued.

This item is Discontinued.
Plastic Storage Container box with Lid, Blue (Discontinued)
Mfr #
QI003214
Zoro #
G504185644
UPC # 651355032149
Country of Origin China
Category Storage Totes & Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003214
- Zoro #
- G504185644
- UPC #
- 651355032149
- Country of Origin
- China
Dimensions
- Width
- 14.25
- Depth
- 12
- Height
- 8.75
- Length
- 12
Details
- Material
- Plastic
- Color
- Blue
Description
Organize and decorate your classroom or playroom with this functional storage solution. The plastic features a textured design which adds a unique, fun twist to the container. Cut-out side handles make it easy to lift and carry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.