Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, White, 21.25 W, 40 H, 4.75 D, 4.75 L

  • Mfr # QI003220

  • Zoro # G704185406


product price: $32.19
/ea

Key Features

Material
Plastic
Color
White
Height
40
Width
21.25
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003220
Zoro #
G704185406
UPC #
651355032200
Country of Origin
China

Dimensions

Height
40
Width
21.25
Length
4.75
Depth
4.75
Size
21.25" W x 4.75" D x 40" H

Details

Material
Plastic
Color
White
Weight
3.4

Description

Perfect cabinet and storage solution for slim narrow spaces organization in laundry, kitchen, bathrooms, closets, apartments, home. The storage cabinet needs only a narrow space of about 5.2 inches. Ideal for small and narrow spaces in laundry rooms, kitchens, closets, garage and provides marvelous storage ideas for offices, homes, and apartments. The four rolling casters at the base of the storage cabinet make it convenient to pull it out. Shelves are adjustable, so you can assemble the cabinet according to your storage needs, with up to four shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.