Zoro Homepage

Portable Squatting Bathroom Stool, White, 6.25-in. Toilet Assistance w/Freshener Space

  • Mfr # QI004647.WT

  • Zoro # G512221525


product price: $22.39
/ea

Key Features

Material
Plastic
Color
White
Width
16
Depth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004647.WT
Zoro #
G512221525
UPC #
651355046474
Country of Origin
China

Dimensions

Length
6.25
Width
16
Depth
9

Details

Material
Plastic
Color
White
Item
Bath

Description

Transform your bathroom experience with our poop stool. This foldable step stool promotes a natural squatting position for effortless elimination, enhancing your digestive health. Crafted for convenience, it's easily portable and unfolds to provide the perfect posture, promoting smoother bowel movements. The integrated freshener space ensures a pleasant atmosphere. Say goodbye to discomfort and embrace a more ergonomic and refreshing approach to your daily routine with this stylish and functional toilet assistance stool.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.