Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Glass Dome Dessert Tray Set - 2-in-1 Cake Stand with Lid, Fruit & Charcuterie Display and

  • Mfr # QI004710

  • Zoro # G515917104


product price: $46.65
/ea

Key Features

Material
Glass / Bamboo
Overall Width (In.)
11 in
Overall Height (In.)
5 in
Overall Length (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004710
Zoro #
G515917104
UPC #
651355047105
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
5 in
Overall Length (In.)
11 in

Details

Material
Glass / Bamboo
Item
Kitchen Stuff

Description

Elevate your entertaining experience with this versatile cake dome set, featuring a beautifully crafted glass dome paired with a natural bamboo base. Thoughtfully designed to meet all your hosting needs, this elegant set is perfect for showcasing your favorite cakes, pastries, and desserts, making it a must-have for any gathering. The glass dome is not only visually stunning but also functional, as it effectively keeps your treats fresh while providing an impressive display. Whether you're celebrating birthdays, hosting weddings, or enjoying casual family gatherings, this cake dome set is an excellent choice that adds a touch of sophistication to any occasion. The bamboo base enhances the overall aesthetic with its natural beauty and serves as a sturdy stand for your cake, ensuring it remains secure and beautifully presented. This stability allows you to confidently place your creations on display without worrying about them toppling over. In addition to cakes and cupcakes, this versatile set can also showcase a vibrant fruit tray or an exquisite fruit platter, adding a colorful and healthy option to your dessert table. To further enhance your presentation, pair the cake dome with cupcake holders, which make it easy to serve individual treats. Also Consider incorporating with other party trays and platters to create a cohesive and impressive dessert display that will delight your guests. Whether you're entertaining friends or family, this stylish cake dome set adds both convenience and aesthetic appeal to your kitchen set collection. It is designed not just to serve but to elevate your hosting game, transforming ordinary gatherings into extraordinary celebrations. Celebrate lifes sweetest moments with this exquisite cake dome set that truly enhances your entertaining experience.


  • Measuring 11"W x 11"D x 5"H, this clear glass cake dome offers a stylish way to showcase your cakes, pastries and dessert. Perfect for dessert bars, cake tables, party spreads and cocktail setups. Whether you're hosting a wedding reception or festive party, this cake dome elevates your presentation while keeping your treats fresh and inviting.
  • The bamboo base cake dome is a versatile display stand, perfect for more than just cakes. Use it as a cheese platter, appetizer tray, charcuterie board, or decorative snack platter for any occasion, from movie nights to elegant events. Its natural bamboo base adds style and functionality to any setting.
  • Crafted from premium quality glass and natural bamboo wood, this versatile dome cake tray not only beautifully displays your treats but also serves as a short-term storage solution, keeping cakes and pastries fresh and protected. Ideal as a serving tray, cupcake stand or decorative tray, it enhances any space with its natural charm and versatility
  • Maintaining your cake stand with lid is easy. The glass dome is dishwasher safe, while the bamboo base should be hand washed to maintain its natural beauty. Additionally, the multifunctional wooden tray base is perfect for your dessert table display or serving platter, elegantly showcasing your treats while ensuring easy cleanup.
  • This dessert stand is the perfect gift for Mother's Day and other special occasions like birthdays, anniversaries, and Christmas. Its versatility also adds a charming touch to any kitchenware collection. Functioning as both a cake stand and a charcuterie board with lid, it beautifully displays treats and enriches the atmosphere of gatherings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.