Zoro Homepage

Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 6 Grid

  • Mfr # QI004355F.2

  • Zoro # G105849099


product price: $19.39
/ea

Key Features

Overall Length
4.75
Overall Width
11.75
Material
Bamboo
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004355F.2
Zoro #
G105849099
UPC #
651355036482
Country of Origin
China

Dimensions

Overall Length
4.75
Overall Width
11.75

Details

Material
Bamboo
Color
Natural

Description

This wooden rack brings convenience and practical function to your kitchen decor collection that creates more space. This rack will hold cups, plates, tablets, books etc. It is designed with large spaces for easy drying. Can be used as a decor to hold your favorite books, notepads, and diary’s in the living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.