Set of 4 Square Glass Jars with Bamboo Lids and Wooden Tray - Square Charcuterie, Snack

  • Mfr # QI004711.4

  • Zoro # G015917109


product price:  $32.19
/ea

Key Features

Color
Natural
Material
Glass / Bamboo
Overall Length (In.)
8 in
Overall Width (In.)
8 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004711.4
Zoro #
G015917109
UPC #
651355241992
Country of Origin
China

Dimensions

Overall Length (In.)
8 in
Overall Width (In.)
8 in
Overall Height (In.)
3 in

Details

Color
Natural
Item
Kitchen Stuff
Material
Glass / Bamboo
Jar Capacity
4 Jars

Description

Elevate your kitchen and dining experience with our multifunctional storage solutions, including a stylish set of glass containers with a bamboo tray, perfect for all your snacking needs! Whether you're preparing for a festive Halloween gathering, a joyful Christmas celebration, or other special occasions like Thanksgiving and birthdays, these glass containers with lids offer a practical way to store everything from fresh fruit snacks and mixed nuts to chocolate chips and pistachios. Imagine beautifully arranged charcuterie boards adorned with almonds, cookies, and a variety of seasonal treats, all while utilizing the elegant bamboo tray to enhance your kitchen table or sofa table. Our glass jars and containers serve as the ideal pantry organizers, allowing you to neatly store spices, coffee, and tea while keeping your kitchen clutter-free. With versatile options like a coffee bar organizer for cozy mornings, our collection adapts to your lifestyle. The serving tray and candy dish make entertaining effortless, whether for casual get-togethers or special occasions. Incorporate our kitchen set into your home organization strategy to transform your pantry storage and countertop organization. From charcuterie tray to snack containers, each piece adds functionality and flair to your home. Discover how our set of glass containers with a bamboo tray can redefine your kitchen and elevate your hosting game!


  • This set includes a square tray (8"W x 8"D x 3"H)
  • Enhance your home decor and kitchen organization w
  • This sturdy and durable multifunctional divided se
  • This portable sectional dish with a lid is easy to clean and effectively seals food or seasonings inside, keeping them fresh and dustproof. The accompanying tray allows for easy movement, making it perfect for various occasions - whether a kitchen decor, wedding decor, movie night snacks, or picnics.
  • This versatile glass storage container with lids makes a perfect gift choice for any occasion, including Christmas, Thanksgiving, anniversary, and birthdays, for family, friends, and loved ones. Enhance your space with this stylish and functional storage solution that caters to all your entertaining and organizational needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.