
Small BPA-Free Plastic Food Containers with Airtight Spout Lid, PK 2
Mfr # QI003437
Zoro # G504185538
product price: $19.15
/pk 2, $9.58/eaKey Features
Color
Clear
Material
Plastic
Depth
4
Width
8.5
Height
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI003437
Zoro #
G504185538
UPC #
651355234376
Country of Origin
China
Dimensions
Depth
4
Width
8.5
Height
8
Length
4
Details
Color
Clear
Material
Plastic
Weight
1
Description
Keep kitchen staples like flour, sugar, rice, nuts, beans, snack, food, cereal, coffee, or tea stored in these practical BPA free plastic storage containers. In addition, the Air-tight removable lid ensures that food content will remain fresh and secure, and makes it easy to clean when removed. As a bonus, the transparency allows clear visibility of the food content as well as a colorful display when stored.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.