This item is Discontinued.

This item is Discontinued.
Stackable Storage Container, 11-1/10 in L x 10-3/10 in W x 9-1/10 in H, Assorted Colors, Plastic (Discontinued)
Mfr #
QI003215.3
Zoro #
G004185335
UPC # 651355223134
Country of Origin China
Category Storage Totes & Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003215.3
- Zoro #
- G004185335
- UPC #
- 651355223134
- Country of Origin
- China
Dimensions
- Overall Height
- 9-1/10 in
- Overall Length
- 11-1/10 in
- Overall Width
- 10-3/10 in
- Overall L x W x H
- 11-1/10 in L x 10-3/10 in W x 9-1/10 in H
Details
- Type
- Stackable
- Material
- Plastic
- Color
- Assorted Colors
- Item
- Storage Container
- Stackable
- Yes
Description
Organize and decorate your classroom or playroom with this functional storage solution. Made of sturdy, durable plastic, these containers can be easily stacked upon each other to be neatly stored away. Container has a wide open front design allowing easy access to contents, even when stacked. Set includes three containers, one of each: Blue, Green, and Pink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.