
Storage Basket, Black, Iron
Mfr # QI003493
Zoro # G904185602
product price: $11.89
/eaKey Features
Material
Iron
Width
14.5 in
Height
5.5
Length
10.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI003493
Zoro #
G904185602
UPC #
651355234932
Country of Origin
China
Dimensions
Width
14.5 in
Height
5.5
Length
10.5 in
Depth
10.5
Details
Material
Iron
Color
Black
Item
Storage Basket
Description
Organize your home with this smart under the shelf hanging storage basket. Simply by sliding the basket over a shelf, this basket offers a convenient and large interior to store food, clothes, or bathroom accessories. Durable powder coated metal composition provides a sturdy exterior to hold plenty of items. Its that simple, slide and store.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.