Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White

  • Mfr # QI003901.WT

  • Zoro # G204185159


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Body Material
Particle Board
Depth (In.)
13.75
Color
White
Length
13.75
Weight
60.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003901.WT
Zoro #
G204185159
UPC #
651355239012
Country of Origin
China

Dimensions

Width (In.)
15.75
Height (In.)
72
Depth (In.)
13.75
Length
13.75

Details

Body Material
Particle Board
Color
White
Weight
60.63

Description

Your bathroom's organization starts with this freestanding bathroom furniture cabinet. Modern and contemporary design for bathroom storage and décor. Offers 5 open display shelves and 2 adjustable shelves in the cabinet for different preferred levels. This cabinet holds bathroom essentials accessible neat and clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.