This item is Discontinued.

Basicwise Utility Bus Box, Plastic, Gray, 2 PK QI003449.2

This item is Discontinued.

Basicwise

Utility Bus Box, Plastic, Gray, 2 PK (Discontinued)

Mfr # QI003449.2
Zoro # G404177275
UPC # 651355226074
Country of Origin China
Category Storage Bins
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI003449.2
Zoro #
G404177275
UPC #
651355226074
Country of Origin
China

Dimensions

Overall L x W x H
14.75 in L x 20.75 in W x 8.5 in H
Depth
14.75 in
Width
20.75 in
Height
8.5 in
Length
14.75 in

Details

Color
Gray
Material
Plastic
Item
Utility Bus Box
Weight Capacity
2.2 lb

Description

The Basicwise QI003449.2 Utility Bus Box is a versatile storage solution designed with dimensions suitable for a variety of uses. It measures 14.75 in length, 20.75 in width, and stands at an ample height of 8.5 inches, providing substantial space to accommodate your storage needs without overwhelming your workspace. The box's weight capacity is set at 2.2 lbs., making it adequate for storing lightweight items.
Crafted from durable plastic material, this utility bus box offers longevity and resilience against wear and tear typically associated with frequent use in busy environments like small businesses or offices. Its gray color provides a neutral tone that can easily blend into various decor styles or color schemes without drawing unnecessary attention to itself.
This Utility Bus Box is not only functional but also practical due to its compatibility with common organizational systems used within small businesses or workspaces where efficient utilization of space is crucial. Whether you're looking to streamline your workspace organization or simply need a reliable container for miscellaneous items, the Basicwise QI003449.2 Utility Bus Box could be an appropriate addition to your setup.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.