This item is Discontinued.

Basicwise Utility Bus Box, Plastic, Gray QI003449

This item is Discontinued.

Basicwise

Utility Bus Box, Plastic, Gray (Discontinued)

Mfr # QI003449
Zoro # G004177255
UPC # 651355234499
Country of Origin China
Category Storage Bins
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI003449
Zoro #
G004177255
UPC #
651355234499
Country of Origin
China

Dimensions

Overall L x W x H
14.75 in L x 20.75 in W x 8.5 in H
Depth
14.75 in
Height
8.5 in
Length
14.75 in
Width
20.75 in

Details

Color
Gray
Material
Plastic
Item
Utility Bus Box
Weight Capacity
2.2 lb

Description

As a part of commercial kitchen supplies, this utility bus box is an important feature when it comes to tidying, organizing, or cleaning up the kitchen. Composed out of durable plastic as well as sufficient interior space, this box can hold plenty of dishes and clutter. In addition, the box cleans, stacks, and stores easily after use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.