Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Laptop Fold-out Desk with Shelves, Brown

  • Mfr # QI003558.B

  • Zoro # G904106072


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Particle Board and MDF
Weight Capacity
43.87
Width
23.5
Depth
34.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003558.B
Zoro #
G904106072
UPC #
651355226722
Country of Origin
China

Dimensions

Width
23.5
Depth
34.25
Height
59.5
Length
34.25

Details

Color
Brown
Material
Particle Board and MDF
Weight Capacity
43.87

Description

Add extra working space with this folding wall mounted desk. Multi functional use includes as an office desk, kitchen working area or table, and bedroom working space. Composed out of durable wood, this desk offers a sturdy base to hold office essentials neat and organized. Plenty of shelves provides extra space to store office, bedroom, or kitchen items and trinket display. Foldable design allows you to save up on space and hide storage when not in use. This is how practical working is done. Work, store, and fold.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.