Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Laptop Office Desk with Shelves, Black

  • Mfr # QI003557.BL

  • Zoro # G004106071


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board
Weight Capacity
60.32
Length
18.75
Height
31.5
Depth
18.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003557.BL
Zoro #
G004106071
UPC #
651355226708
Country of Origin
China

Dimensions

Length
18.75
Height
31.5
Depth
18.75
Width
43.25

Details

Color
Black
Material
Particle Board
Weight Capacity
60.32

Description

​Create the perfect desk area with this wall mounted laptop desk. Plenty of shelves provides extra surface space to store office items and trinket display. Composed out of durable wood, this desk offers a sturdy base to hold office essentials neat and organized. Practical working spaces start with this wall mounted desk.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.