Zoro Homepage

White Tall Standing Bathroom Linen Tower Storage Cabinet for Bathroom and Vanity

  • Mfr # QI004021.WT

  • Zoro # G504965833


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Body Material
MDF
Depth (In.)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004021.WT
Zoro #
G504965833
UPC #
651355240216
Country of Origin
China

Dimensions

Width (In.)
11.75
Height (In.)
67.25
Depth (In.)
9

Details

Body Material
MDF

Description

Keep bathroom essentials organized at hands reach when stored in this tall modern bathroom cabinet. The interior offers 2 closed storage section with 2 open shelves for different preferred levels, one drawer and open area to store and display. This cabinet holds bathroom essentials accessible inside and a clean contemporary exterior for bathroom decoration. Your bathroom's organization starts with this bathroom cabinet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.