Zoro Homepage

Wire Metal Fruit Basket Holder with Banana Hanger, Set of 2

  • Mfr # QI003494.2

  • Zoro # G215917114


product price: $42.55
/ea

Key Features

Overall Width
11 in
Color
Black
Overall Height
15.25 in
Material
Iron
Overall Length (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003494.2
Zoro #
G215917114
UPC #
651355242784
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
15.25 in
Overall Length (In.)
11 in

Details

Color
Black
Material
Iron
Item
Kitchen Stuff
Packaging Type
Set of 2

Description

With this all basic metal fruit holder, fruits or veggies no longer have to be scattered around on your counter-top. Crafted from powder coated metal this rack offers a durable and rust free exterior for continual use. Additional hanger holds bananas as well, providing plenty of space to keep various fruits, bread, or veggies at hands reach.


  • Measurements:11" Dia x 15.25" H
  • Durable powder coated metal composition
  • Large Basket Interior to hold plenty of food
  • Additional connected banana hanger
  • Clean basic design making it the ideal fruit display holder

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.