Zoro Homepage

Wooden 9-Shelf Tree Magazine CD Storage Bookcase, White

  • Mfr # QI003457.WT

  • Zoro # G504106076


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
MDF Wood
Height
55.5
Width
19.75
Depth
9.25
Length
9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003457.WT
Zoro #
G504106076
UPC #
651355230279
Country of Origin
China

Dimensions

Height
55.5
Width
19.75
Depth
9.25
Length
9.25

Details

Color
White
Material
MDF Wood
Weight
28

Description

Keep your books accessible and neat while adding personality to your living space. This 9- tiered tree bookcase is durable enough to hold plenty of stackable books, magazines, or trinkets. For those book lovers, this tree bookrack will keep reading material neatly coordinated, super accessible, and uniquely displayed. In an office setting, the shelves can be piled with files, books, or office décor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.