Zoro Homepage

Wooden Office Storage Printer Stand with Wheels, White

  • Mfr # QI003730.WT

  • Zoro # G404185263


product price: $71.79
/ea

Key Features

Height
19
Length
12
Width
15.75
Material
Wood
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003730.WT
Zoro #
G404185263
UPC #
651355237308
Country of Origin
China

Dimensions

Height
19
Length
12
Width
15.75
Depth
12

Details

Material
Wood
Color
White
Weight
17

Description

Save up on space and have on the go mobility with this storage printer stand. Composed out of durable wood, this stand offers a sturdy exterior to store printer, books, files, and scanner. Open storage space and closed storage compartment provides plenty of space to store office essentials handy and organized. Basic furniture makes all the difference in your office.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.