Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating

  • Mfr # QI003280L

  • Zoro # G004185243


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
51.8
Material
Wood
Length
46.85
Depth
46.85
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003280L
Zoro #
G004185243
UPC #
651355032804
Country of Origin
China

Dimensions

Length
46.85
Depth
46.85
Width
11.81
Height
21.65

Details

Weight Capacity
51.8
Material
Wood
Color
Gray

Description

The Basicwise Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating combines the comfort of a cushioned bench and cubby shoe storage for efficient use of the entryway. The storage bench has 10 cubbies of various sizes, useful for storing both shoes and boots.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.