Zoro Homepage
This item is Discontinued.
Basicwise Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry QI003994.CR

Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry (Discontinued)

  • Mfr # QI003994.CR
  • Zoro # G704177197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003994.CR
Zoro #
G704177197
UPC #
651355239944
Country of Origin
China

Dimensions

Width
47
Length
23.5
Height
29.5
Depth
23.5

Details

Color
Cherry
Material
Particle Board
Weight Capacity
31

Description

Create the perfect desk area with this computer office desk. Industrial and modern design fits into any style room décor. Spacious desktop provides plenty of workspace for your laptop, notebooks, and other office supplies. Composed out of durable wood, this computer desk offers a sturdy base to hold office essentials neat and organized. Everything you need for assembly and installation is included, and the assembly guide makes it easy to set up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.