Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, PVC, 3", EPDM, Socket, 3" Pipe, Socket, PVC, 150 PSI

  • Mfr # YS53-300EPS-PV

  • Zoro # G7894612


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Socket
Housing Material
PVC
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YS53-300EPS-PV
Zoro #
G7894612
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3"

Details

Item
Y Strainer,PVC,3",EPDM,Socket
Connection Type
Socket
Housing Material
PVC
Max. Pressure
150 PSI

Description

Y Strainer,PVC,3 In.,EPDM,Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.