Auto Pilot Valve, Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures, Pilot, Automatic Pilot
Mfr # H43AB-4
Zoro # G7695480
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
Ignition Type
Pilot
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Automatic Pilot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H43AB-4
Zoro #
G7695480
UPC #
00013263507353
Country of Origin
United States
Dimensions
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Details
Gas Type
Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
Ignition Type
Pilot
Valve Type
Automatic Pilot
Ambient Temp. Range
32 Degrees to 250 Degrees F
Item
Auto Pilot Valve
Standards
ANSI Z21.789, CSA 6.20, UL Standard 372
Max. Inlet Pressure
1/2 psi
Description
Valve 3/8 In. Auto Pilot Vlv Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.