Shop BASO
See all product information
Create Account
Dualop Gas Valve, Natural Gas, Direct Spark to Pilot, 25V, 3 to 6" WC, Dual Stage
- Mfr # G96HGA-25
- Zoro # G7455749
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
190,000
Coil Volts
25V
Gas Type
Natural Gas
Ignition Type
Direct Spark to Pilot
Inlet Size
1/2" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G96HGA-25
- Zoro #
- G7455749
- UPC #
- 00694776918029
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/2" NPT
- Outlet Size
- 1/2" NPT
Details
- BtuH Capacity
- 190,000
- Coil Volts
- 25V
- Gas Type
- Natural Gas
- Ignition Type
- Direct Spark to Pilot
- Valve Type
- Dual Stage
- For Use With
- Direct Spark or Hot Surface, Intermittent Pilot Ignition Systems
- Ambient Temp. Range
- Nitrile Diaphragm -20 Degrees to 175 Degrees F, Silicone Diaphragm -40 Degrees to 175 Degrees F
- Item
- Dualop Gas Valve
- LP Conversion Kit
- Yes
- Pressure Setting Range
- 3 to 6" WC
- Max. Inlet Pressure
- 1/2 psi
- Inlet Pressure Tap
- Yes
- Standards
- ANSI Z21.21, CSA 6.5, ANSI Z21.78, CSA 6.20, AS 4624
Description
Dualop Gas Valve 1/2 In. 24V 3-6 In.Wc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.