Gas Valve, Natural Gas, Pilot, 1" WC, Automatic Pilot, -30 Degrees to 175 Degrees F
Mfr # H15FQ-1
Zoro # G7458381
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Natural Gas
Ignition Type
Pilot
Inlet Size
1" NPT
Outlet Size
1" NPT
Valve Type
Automatic Pilot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H15FQ-1
Zoro #
G7458381
UPC #
00013263522592
Country of Origin
United States
Dimensions
Inlet Size
1" NPT
Outlet Size
1" NPT
Details
Gas Type
Natural Gas
Ignition Type
Pilot
Valve Type
Automatic Pilot
Ambient Temp. Range
-30 Degrees to 175 Degrees F
Item
Gas Valve
Pressure Setting Range
1" WC
Max. Inlet Pressure
1/2 psi
Standards
ANSI Z21.20, CAN1-6.4, ANSI Z21.21, CSA 6.5, ANSI Z21.78, CSA 6.20, AS 4620, EN 125, UL Standard 372
Description
Gas Valve 1 In. Pilot Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.