This item is Discontinued.
This item is Discontinued.
Valve 1/4"Compr 120V Pilot Vlv (Discontinued)
Mfr #
H91WA-4
Zoro #
G7694458
UPC # 00013263504406
Country of Origin United States
Category Solenoid Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H91WA-4
- Zoro #
- G7694458
- UPC #
- 00013263504406
- Country of Origin
- United States
- Item
- Valve 1/4"Compr 120V Pilot Vlv
Description
Valve 1/4 In.Compr 120V Pilot Vlv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.