This item is Discontinued.
This item is Discontinued.
Valve 3/4" 12Vdc Gas Valve (Discontinued)
Mfr #
H91RV-2
Zoro #
G7694823
UPC # 00694776920237
Country of Origin United States
Category Solenoid Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H91RV-2
- Zoro #
- G7694823
- UPC #
- 00694776920237
- Country of Origin
- United States
- Item
- Valve 3/4" 12Vdc Gas Valve
Description
Valve 3/4 In. 12Vdc Gas Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.