This item is Discontinued.
This item is Discontinued.
Valve 3/4" 24V 430,000Btu Gas Vlv (Discontinued)
Mfr #
H91LG-15
Zoro #
G7694972
UPC # 00694776920206
Country of Origin United States
Category Solenoid Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H91LG-15
- Zoro #
- G7694972
- UPC #
- 00694776920206
- Country of Origin
- United States
- Item
- Valve 3/4" 24V 430,000Btu Gas Vlv
Description
Valve 3/4 In. 24V 430,000Btu Gas Vlv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.