This item is Discontinued.
This item is Discontinued.
Valve 3/4" 24V Auto Gas Vlv 485,000 (Discontinued)
Mfr #
H91LG-9
Zoro #
G7695018
UPC # 00013263557488
Country of Origin United States
Category Solenoid Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H91LG-9
- Zoro #
- G7695018
- UPC #
- 00013263557488
- Country of Origin
- United States
- Item
- Valve 3/4" 24V Auto Gas Vlv 485,000
Description
Valve 3/4 In. 24V Auto Gas Vlv 485,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.