Shop BASO
See all product information
Create Account
Valve 3/8" Gas Pilot Valve 125,000Btu, Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
- Mfr # H17CA-2
- Zoro # G7695602
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
125000
Gas Type
Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
Ignition Type
Pilot
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H17CA-2
- Zoro #
- G7695602
- UPC #
- 00694777089483
- Country of Origin
- United States
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Details
- BtuH Capacity
- 125000
- Gas Type
- Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
- Ignition Type
- Pilot
- Valve Type
- Automatic Pilot
- Ambient Temp. Range
- -40 Degrees to 150 Degrees F
- Item
- Valve 3/8" Gas Pilot Valve 125,000Btu
- Max. Inlet Pressure
- 1/2 psi
- Standards
- ANSI Z21.20, CAN1-6.4, ANSI Z21.21, CSA 6.5, UL Standard 372
Description
Valve 3/8 In.Gas Pilot Vlv 125,000Btu
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.