58AC2I IMCA Inertia Wheel - 15 x 8 in. - 5 x 4.75 in. - Black - 2 in. Back Spacing - 19 lbs

  • Mfr # BAS58AC2I

  • Zoro # G315812883


product price:  $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAS58AC2I
Zoro #
G315812883
UPC #
740078789147
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Bassett pulled out all the stops on the IMCA/Wissota-legal 15 x 8 rolled wheel. Featuring the new patented inertia-advantage five spoke center design this wheel has much more brake cooling and a huge advantage in inertia than other comparable weight wheels. The rolled rim shell is designed to absorb impact and not leak air. Valve stem holes are placed behind the center to prevent air leaks during wheel-to-wheel racing. Thanks to extensive quality control runout is minimized which gives Bassett users increased traction and control. Features -Patented five-spoke center design for low moment of inertia -Biggest bead bump allowed by IMCA/WISSOTA -Spun-form rim shell for lowest runout possible -IMCA Inertia Wheel Specifications - Size: 15 x 8 in. - Color: Black - Back Spacing: 2 in. - Capacity: 19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.