Zoro Homepage

58D54IC 4 in. Back Spacing IMCA D-Hole Wheel - Chrome

  • Mfr # BAS58D54IC

  • Zoro # G215782750


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS58D54IC
Zoro #
G215782750
UPC #
191215033966
Country of Origin
China

Description

Bassett IMCA D-Hole Wheel - 15in x 8in - 5 x 5in - Chrome - 4in Back Spacing - 19 lbs. 58D54IC at low everyday prices.Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Bassett Racing Wheels including Bassett IMCA D-Hole 15in x 8in -5 x 5in . Bassett's 15 x 8 D-Hole style wheel for the IMCA Wissota and asphalt markets featuring the same high quality spun-form shell as the Inertia Advantage wheel but at a more economical price. Features -Valve stem behind center in window -Spun-form shell provides the lowest runout on market under . 030in for better handling -Beaded shell to prevent tires from rolling off very durable Specifications - Finish: Chrome - Size: 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.