58DC3ICLK 15 x 8 in. D-Hole Beadlock Wheel, 3 in. Backspace, 5 x 4.75 in. Bolt Pattern - Chrome

  • Mfr # BAS58DC3ICLK

  • Zoro # G215766552


product price: $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS58DC3ICLK
Zoro #
G215766552
UPC #
740078870555
Country of Origin
China

Description

Bassett's 15 x 8 spun shell beadlock wheel is the only IMCA / Wissota-legal beadlock utilizing 100% spun-form shells and rings. Spun-form shells and rings are stronger lighter and have less runout than roll-formed beadlock wheels. Another important feature of the Bassett beadlock is the stepped design of the two rings which self-centers the tire and makes mounting a breeze. The Bassett beadlock also uses 18 high grade bolts which clamps more consistently and prevents premature wear and air leaks. Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Features -5 x 4.75 in. Bolt Pattern -3 in. Backspace -High quality construction and durability -Impressive designs to add to the decor -Variety of styles for every type of accessory -15 x 8 in. D-Hole Beadlock Wheel Specifications - Color: Chrome - Size: 15 x 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.