58DC4IC IMCA D-Hole Wheel - 15 x 8 in. - 5 x 4.75 in. - Chrome - 4 in. Back Spacing

  • Mfr # BAS58DC4IC

  • Zoro # G915812801


product price:  $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS58DC4IC
Zoro #
G915812801
UPC #
740078989714
Country of Origin
China

Description

Bassett's 15 x 8 D-Hole style wheel for the IMCA Wissota and asphalt markets featuring the same high quality spun-form shell as the Inertia Advantage wheel . Features -Light weight yet strong enough for 3500 lbs -Beaded shell to prevent tires from rolling off very durable -Spun-form shell provides the lowest runout on market under . 030in for better handling -Valve stem behind center in window Specifications - Color: Chrome - Back Spacing: 4in - Diameter: 15in - Width: 8in - Bolt Pattern: 5 x 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.