58S53S 15 x 8 in. D-Hole Lightweight Spun with 5 x 5 in. Bolt Pattern, Silver -3 in. Backspace

  • Mfr # BAS58S53S

  • Zoro # G116043431


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAS58S53S
Zoro #
G116043431
UPC #
740078749073
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Features -D-hole Lightweight Spun -Expertly made from premium materials Specifications - Color: Silver - Wheel Diameter: 15in - Wheel Width: 8in - Bolt Pattern: 5 x 5in - Hole Style: D-Hole - Backspacing: 3in - DOT Approved: No - Beadlock: No - Material: Steel - Finish: Powder Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.