58S55S Spun Wheel - 15 x 8 in. - 5 x 5 in. - Silver - 5 in. Back Spacing

  • Mfr # BAS58S55S

  • Zoro # G015782714


product price:  $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS58S55S
Zoro #
G015782714
UPC #
740078989912
Country of Origin
China

Description

The classic Bassett Racing Wheel D-Hole center design is combined with our 14in and 15in diameter lightweight spun form rim shells in a variety of widths from 7in to 14in wide. Bassett produces the strongest lightest and truest steel wheel shells on the market using its two in-house CNC metal spinning lathes. Features -Lightweight and low runout under . 030in thanks to spun-form wheel shells produced in-house -Reinforced torque ring and forged coining on center increases durability -The 5/8in valve stem hole is located behind the center to avoid clipping -Larger D-holes are designed to facilitate handling and lower pit stop times Specifications - Color: Silver - Back Spacing: 5in - Diameter: 15in - Width: 8in - Bolt Pattern: 5 x 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.