58SC1 15 x 8 in. D-Hole Lightweight Spun with 5 x 4.75 in. Bolt Pattern, Black -1 in. Backspace

  • Mfr # BAS58SC1

  • Zoro # G416043568


product price:  $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS58SC1
Zoro #
G416043568
UPC #
740078749172
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Features -D-hole Lightweight Spun -Expertly made from premium materials Specifications - Color: Black - Wheel Diameter: 15in - Wheel Width: 8in - Bolt Pattern: 5 x 5in - Hole Style: D-Hole - Backspacing: 1in - DOT Approved: No - Beadlock: No - Material: Steel - Finish: Powder Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.