Zoro Homepage
This item is Discontinued.
Hon Basyx Scatter Stacking Guest Chair, Black Back, 23-1/4 in W 21" L 32-3/4" H, Fixed, Fabric Seat VL616VA10

Scatter Stacking Guest Chair, Black Back, 23-1/4 in W 21" L 32-3/4" H, Fixed, Fabric Seat (Discontinued)

  • Mfr # VL616VA10
  • Zoro # G4500189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL616VA10
Zoro #
G4500189
UPC #
645162996220
Country of Origin
China

Dimensions

Overall Height
32-3/4"
Overall Width
23-1/4 in
Overall Depth
21"
Seat Width
19"
Seat Depth
17.5"
Height
32.8"
Back Width
18.5"
Width
23-1/4"
Back Height
14.75"
Seat Height Max.
19"
Depth
21"
Arm Height From Seat
9.25"

Details

Item
Stacking Guest Chair
Arm Style
Fixed
Seat Material
Fabric
Back Color
Black
Frame Material
Tubular Steel
Backrest
Padded And Contour
Color
Black
Series
Scatter
Weight Capacity
250 lb.
Assembly
Assembled
Features
Fabric Upholstery
Office Chair Style
Guest Chair
Frame Color
Black
Number of Casters
4
Includes
Arms Included
Green Certification or Other Recognition
SCS
Base Material
Steel
Material
Fabric
Application
Guest/Reception & Lounge
Style
Guest Chair
Arm Material
Plastic
Arms Included
Yes
Distance Between Arms
20.13 in
Stacking Density
Up to 4

Description

Chair,Guest Arms,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.