This item is Discontinued.

Hon Basyx Credenza Shell, 24 in D X 29 in H, Bourbon Cherry, Veneer 72 in W X BSXBW2121HH

Credenza Shell, 24 in D X 29 in H, Bourbon Cherry, Veneer 72 in W X (Discontinued)

  • Mfr # BSXBW2121HH
  • Zoro # G5949937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSXBW2121HH
Zoro #
G5949937
UPC #
089192747276
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
29 in

Details

Item
Credenza Shell
Finish
Bourbon Cherry
Color
Bourbon Cherry
Material
Veneer
Number of Drawers
0
Base Material
Hardwood Veneer
Series
BW
Color Top
Bourbon Cherry
Assembly
Easy to Assemble (ETA)
Keyboard Shelf
No
Number of Pedestals
0
Pedestal Style
None
Pedestal Location
None
Top Material
Closed Grain Hardwood Veneer
Color Base
Bourbon Cherry
Includes
(2) Cord Management Grommets in Top

Description

Credenza Shell, Number of Drawers 0, Number of Pedestals 0, Overall Depth 24 in, Overall Height 29 in, Overall Width 72 in, Pedestal Location None, Assembly Easy to Assemble (ETA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.