This item is Discontinued.

Hon Basyx Desk Pedestal, 15-5/8x27-3/4x22In, Mahogny HBW2162.NN

Desk Pedestal, 15-5/8x27-3/4x22In, Mahogny (Discontinued)

  • Mfr # HBW2162.NN
  • Zoro # G6725232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBW2162.NN
Zoro #
G6725232
UPC #
089192748945
Country of Origin
Unknown

Dimensions

Overall Depth
22 in
Overall Height
27 3/4 in
Overall Width
15 5/8 in

Details

Color
Mahogany
Material
Veneer
Number of Drawers
3
Series
BW
Color Base
Mahogany
Assembly
Not Required
Base Material
Hardwood Veneer
For Use With
Basyx(R) BW Veneer Series Credenza Shell, Basyx(R) BW Veneer Series Desk Shell, Basyx(R) BW Veneer Series Return Shell
Standards
ANSI/BIFMA
Item
Desk Pedestal
Includes
3 Drawers, Hangrails, Lock
Handle
Pull

Description

Desk Pedestal, Color Mahogany, Material Veneer, Number of Drawers 3, Overall Depth 22 in, Overall Height 27 3/4 in, Overall Width 15 5/8 in, Standards ANSI/BIFMA, Assembly Not Required, For Use With Basyx(R) BW Veneer Series Credenza Shell, Basyx(R) BW Veneer Series Desk Shell, Basyx(R) BW Veneer Series Return Shell, Includes 3 Drawers, Hangrails, Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.