Zoro Homepage
This item is Discontinued.
Hon Basyx Executive Chairs, Leather, Fixed BSXVL641ST11

Executive Chairs, Leather, Fixed (Discontinued)

  • Mfr # BSXVL641ST11
  • Zoro # G5961277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSXVL641ST11
Zoro #
G5961277
UPC #
645162996398
Country of Origin
Unknown

Dimensions

Seat Width
21 in
Seat Depth
20 in
Back Height
29 in
Overall Depth
28 1/2 in
Overall Width
25 3/4 in
Overall Height
47 in
Cushion Thickness
4 in
Seat Height Max.
21 in
Back Width
21 in
Seat Height Min.
18 in
Seat Height
21 3/8 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Caster Type
Hard Floor
Base Color
Black
Base Material
Steel
Item
Executive Chair
Features
Highback, Pneumatic Seat-Height Adjustment from 18 1/8 in to 21 3/8 in, 360 Degrees Swivel, Tilt, Tilt Tension and Tilt Lock
Frame Color
Black
Base Style
5-Star
Series
High-Back Executive
Number of Casters
5
Weight Capacity
250 lb
Assembled/Unassembled
Unassembled
Frame Material
Steel
Number of Glides
0

Description

Executive Chair, Overall Width 25 3/4 in, Overall Depth 28 1/2 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 20 in, Seat Width 21 in, Seat Material Leather, Back Material Leather, Frame Material Steel, Weight Capacity 250 lb, Series High-Back Executive, Back Height 29 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.