Stock-On Hutch, Series BL Laminate Espresso (Discontinued)
- Mfr # HBL2183.ESES
- Zoro # G3892065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL2183.ESES
Zoro #
G3892065
UPC #
641128468060
Country of Origin
China
Dimensions
Depth
14 5/8 in
Height
37 1/8 in
Width
60 in
Details
Item
Hutch
Type
Stack-On
Series
BL
Number of Shelves
0
Color
Espresso
Assembly
Required
For Use With
Desks
Number of Drawers
0
Includes
Hinges
Doors
4
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Material
Laminate
Description
Hutch, Stack-On, BL Series, Material Laminate, Color Espresso, Height 37 1/8 in, Width 60 in, Depth 14 5/8 in, Doors 4, Number of Drawers 0, Number of Shelves 0, For Use With Desks, Includes Hinges, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.