Zoro Homepage
This item is Discontinued.
Hon Basyx Managerial Chairs, Fabric, 18" to 22" Height, Fixed, Black HVL712.MM10

Managerial Chairs, Fabric, 18" to 22" Height, Fixed, Black (Discontinued)

  • Mfr # HVL712.MM10
  • Zoro # G6030823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVL712.MM10
Zoro #
G6030823
UPC #
631530562852
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18" to 22"
Seat Width
20 in
Seat Depth
18 in
Back Height
21 in
Seat Height Max.
22 in
Cushion Thickness
3 in
Overall Height
41 3/4 in
Overall Width
29 1/2 in
Seat Height Min.
18 in
Overall Depth
28 1/2 in
Back Width
21 in
Seat Height
18 in

Details

Office Chair Style
Managerial Chairs
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
With Backrest
Caster Type
Dual Wheel
Base Color
Black
Base Material
Steel
Color
Black
Item
Managers Chair
Material
Nylon
Features
Pneumatic Seat-Height Adjustment, 360 Degrees Swivel, Synchronized Knee Tilt, Tilt Tension and Tilt Lock
Frame Color
Black
Number of Casters
5
Assembled/Unassembled
Unassembled
Series
Mid-Back Task
Weight Capacity
250 lb
Frame Material
Steel
Number of Glides
0
Base Style
5-Star

Description

Managers Chair, Overall Width 29 1/2 in, Overall Depth 28 1/2 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Mesh, Frame Material Steel, Weight Capacity 250 lb, Series Mid-Back Task, Back Height 21 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.