Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVL551.VB10
Zoro #
G6040562
UPC #
641128030687
Country of Origin
Unknown
Dimensions
Seat Width
20 in
Seat Depth
17 in
Back Height
20 in
Seat Height Min.
18 in
Seat Height Max.
22 in
Overall Width
26 in
Overall Height
39 3/4 in
Back Width
20 in
Overall Depth
29 in
Cushion Thickness
3 in
Seat Height
18 1/8 in
Description
Managers Chair, Overall Width 26 in, Overall Depth 29 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 17 in, Seat Width 20 in, Seat Material Fabric, Back Material Mesh, Frame Material Steel, Weight Capacity 250 lb, Series Mid-Back Task, Back Height 20 in, Back Width 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.