Zoro Homepage
This item is Discontinued.
Hon Basyx Office L-Shape Workstation, 60" D X 50" H, 63" W X HMLDFW61602W

Office L-Shape Workstation, 60" D X 50" H, 63" W X (Discontinued)

  • Mfr # HMLDFW61602W
  • Zoro # G3485697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMLDFW61602W
Zoro #
G3485697
UPC #
094726348447
Country of Origin
China

Dimensions

Overall Width
63"
Overall Depth
60"
Overall Height
50"

Details

Item
Office L-Shape Workstation
Number of Drawers
2
Keyboard Shelf
No
Includes
(1) Worksurface, (1) Work Wall, (1) 2-Drawer File Center, (1) Stadium 2-Shelves
Number of Pedestals
1
Color Top
Wheat
Pedestal Location
Right
Top Material
Melamine
Base Material
Melamine
Pedestal Style
Freestanding
Series
Manage
Assembly
Required
Color Base
Wheat

Description

Office L-Shape Workstation, Manage Series, Overall Width 63 in, Overall Height 50 in, Overall Depth 60 in, Number of Pedestals 1, Pedestal Location Right, Number of Drawers 2, Pedestal Style Freestanding, Keyboard Shelf No, Color Base Wheat, Color Top Wheat, Base Material Melamine, Top Material Melamine, Assembly Required, Includes (1) Worksurface, (1) Work Wall, (1) 2-Drawer File Center, (1) Stadium 2-Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.