This item is Discontinued.

Hon Basyx Rectangle Multipurpose Table, 47 in W, 29 in H, Light Gray HBMPT4824P.QZ

Rectangle Multipurpose Table, 47 in W, 29 in H, Light Gray (Discontinued)

  • Mfr # HBMPT4824P.QZ
  • Zoro # G9409601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBMPT4824P.QZ
Zoro #
G9409601
UPC #
888531612158
Country of Origin
China

Dimensions

Height
29 in
Top Thickness
1 in
Depth
24 in
Width
47 in

Details

Load Rating
250 lb

Description

Multipurpose Table, Surface Material Melamine, Rectangle, Width 47 in, Depth 24 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Light Gray, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Light Gray, Edge Type Flat, Leg Type Angled, Top Thickness 1 in, Series Basyx(R), Load Rating 250 lb, Features Flip Top, Standards ISTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.