This item is Discontinued.

Hon Basyx Rectangle Multipurpose Table, 59 in X 29 in, Light Gray HBMPT6024X.QZ

Rectangle Multipurpose Table, 59 in X 29 in, Light Gray (Discontinued)

  • Mfr # HBMPT6024X.QZ
  • Zoro # G9409696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBMPT6024X.QZ
Zoro #
G9409696
UPC #
888531612288
Country of Origin
China

Dimensions

Height
29 in
Top Thickness
1 in
Depth
24 in
Width
59 in

Details

Load Rating
250 lb

Description

Multipurpose Table, Surface Material Melamine, Rectangle, Width 59 in, Depth 24 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Light Gray, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Light Gray, Edge Type Flat, Leg Type Angled, Top Thickness 1 in, Series Basyx(R), Load Rating 250 lb, Standards ISTA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.