This item is Discontinued.

Hon Basyx BlackGuest Chair, 24-1/2"W26-3/4"L34-1/2"H, Fixed, SofThread(R) LeatherSeat, VL643Series HVL643.SB11

BlackGuest Chair, 24-1/2"W26-3/4"L34-1/2"H, Fixed, SofThread(R) LeatherSeat, VL643Series (Discontinued)

  • Mfr # HVL643.SB11
  • Zoro # G3034650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVL643.SB11
Zoro #
G3034650
UPC #
645162996411
Country of Origin
China

Dimensions

Overall Height
34 1/2 in
Overall Width
24 1/2 in
Overall Depth
26 3/4 in
Seat Height
20 in
Back Width
21 in
Seat Width
19 in
Cushion Thickness
3 1/2 in
Seat Depth
20 in
Back Height
18 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
SofThread(R) Leather
Back Color
Black
Back Material
Leather
Frame Material
Steel
Assembled/Unassembled
Assembled
Series
VL643
Features
Composite seat pan
Standards
Green Compliant, Green Compliance Certificate/Authority
Weight Capacity
250 lb
Frame Color
Black

Description

Guest Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Steel, Overall Depth 26 3/4 in, Overall Height 34 1/2 in, Overall Width 24 1/2 in, Seat Color Black, Seat Depth 20 in, Seat Height 20 in, Seat Material SofThread(R) Leather, Seat Width 19 in, Standards Green Compliant, Green Compliance Certificate/Authority, Weight Capacity 250 lb, Back Height 18 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.