Chair, Black Seat, Black Back, Leather Seat (Discontinued)
- Mfr # BSXVL693SB11
- Zoro # G4502928
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSXVL693SB11
Zoro #
G4502928
UPC #
089191140368
Country of Origin
China
Dimensions
Seat Width
20.38"
Height
33.5"
Seat Height Max.
18"
Width
24.8"
Seat Height Min.
18"
Seat Depth
18.25"
Depth
26"
Details
Item
Chair
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Shape
Sled
Office Chair Style
Guest Chair
Weight Capacity
250 lb
Features
Padded Armrest, Curved Arm, Comfortable, Upholstered Back, Upholstered Arm, Sturdy
Assembly
Assembled
Lumbar Support
Yes
Style
Guest Chair
Base Shape
Sled
Description
Chair,Gst,Solid Base,Leather,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.