Zoro Homepage
This item is Discontinued.
Hon Basyx Scatter Stacking Guest Chair, 23-1/4 in W 21" L 32-3/4" H, Fixed, Fabric Seat VL616VA19

Scatter Stacking Guest Chair, 23-1/4 in W 21" L 32-3/4" H, Fixed, Fabric Seat (Discontinued)

  • Mfr # VL616VA19
  • Zoro # G4500170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL616VA19
Zoro #
G4500170
UPC #
645162996237
Country of Origin
China

Dimensions

Overall Height
32-3/4"
Overall Width
23-1/4 in
Overall Depth
21"
Seat Height Max.
19"
Back Height
14.75"
Seat Width
19"
Width
23-1/4"
Height
32.8"
Seat Depth
17.50"
Back Width
18.50"
Depth
21"

Details

Item
Stacking Guest Chair
Arm Style
Fixed
Seat Material
Fabric
Frame Material
Tubular Steel
Backrest
Padded And Contour
Color
Charcoal
Series
Scatter
Assembly
Assembled
Features
Fabric Upholstery
Weight Capacity
250 lb.
Green Certification or Other Recognition
SCS
Frame Color
Black
Office Chair Style
Guest Chair
Includes
Arms Included
Material
Fabric
Application
Guest/Reception & Lounge
Style
Guest Chair
Arm Material
Plastic

Description

Chair,Guest Arms,Ccgy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.