This item is Discontinued.

Hon Basyx Scatter Stacking Guest Chair, 23-1/4 in W 21" L 32-3/4" H, Fixed, Fabric Seat VL616VA90

Scatter Stacking Guest Chair, 23-1/4 in W 21" L 32-3/4" H, Fixed, Fabric Seat (Discontinued)

  • Mfr # VL616VA90
  • Zoro # G4500161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL616VA90
Zoro #
G4500161
UPC #
645162996251
Country of Origin
China

Dimensions

Overall Height
32-3/4"
Overall Width
23-1/4 in
Overall Depth
21"
Back Height
14.75"
Seat Width
19"
Back Width
18.50"
Height
32.8"
Seat Height Max.
19"
Seat Depth
17.50"
Width
23-1/4"
Depth
21"

Details

Item
Stacking Guest Chair
Arm Style
Fixed
Seat Material
Fabric
Frame Material
Tubular Steel
Backrest
Padded And Contour
Color
Navy
Series
Scatter
Features
Fabric Upholstery
Frame Color
Black
Includes
Arms Included
Assembly
Assembled
Green Certification or Other Recognition
SCS
Weight Capacity
250 lb.
Office Chair Style
Guest Chair
Material
Fabric
Application
Guest/Reception & Lounge
Style
Guest Chair
Arm Material
Plastic

Description

Chair,Guest Arms,Be

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.